The store will not work correctly when cookies are disabled.
CH220CAF
Cutler Hammer, Div of Eaton Circuit Breakers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CH COMBINATION TYPE AFCI 2 POLE 20
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CH220CAF |
Item Number |
CH220CAF |
Manufacturer |
Cutler Hammer, Div of Eaton |
Family Series |
Cutler Hammer, Div of Eaton Circuit Breakers |
Poles |
2 |
Current Rating |
20 A |
Max Voltage |
120 VAC, 240 VAC |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
Breaker Type |
AFCI |
Mounting |
Plug On |
Net Weight |
2 lbs |
Gross Weight |
0.5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved