CHF150
Cutler Hammer, Div of Eaton Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHF150

Cutler Hammer, Div of Eaton Circuit Breakers
In stock
Item Number
CHF150
MFG Item Number
CHF150
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
CHF150
Residential Circuit Breaker, 1 Pole,

Series Information

Specifications

Specifications
Manufacturer Part Number CHF150
Item Number CHF150
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Circuit Breakers
Poles 1
Current Rating 50 A
Max Voltage 120 VAC, 240 VAC
Mounting Plug On
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved