CHF230
Cutler Hammer, Div of Eaton Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHF230

Cutler Hammer, Div of Eaton Circuit Breakers
In stock
Item Number
CHF230
MFG Item Number
CHF230
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
CHF230
Residential Circuit Breaker, 2 Pole,

Series Information

Specifications

Specifications
Manufacturer Part Number CHF230
Item Number CHF230
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Circuit Breakers
Poles 2
Current Rating 230 A
Max Voltage 120 VAC, 240 VAC
Mounting Plug On
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved