CHF235
Cutler Hammer, Div of Eaton Co Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHF235

Cutler Hammer, Div of Eaton Co Circuit Breakers
In stock
Item Number
CHF235
MFG Item Number
CHF235
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
CHF235
Residential Circuit Breaker, 2 Pole,

Series Information

Specifications

Specifications
Manufacturer Part Number CHF235
Item Number CHF235
Manufacturer Cutler Hammer, Div of Eaton Co
Family Series Cutler Hammer, Div of Eaton Co Circuit Breakers
Poles 2
Current Rating 235 A
Max Voltage 120 VAC, 240 VAC
Mounting Plug On
Net Weight 0.515 lbs
Gross Weight 0.515 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved