The store will not work correctly when cookies are disabled.
CHF245
Cutler Hammer, Div of Eaton Circuit Breakers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Residential Circuit Breaker, 2 Pole,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CHF245 |
Item Number |
CHF245 |
Manufacturer |
Cutler Hammer, Div of Eaton |
Family Series |
Cutler Hammer, Div of Eaton Circuit Breakers |
Poles |
2 |
Current Rating |
245 A |
Max Voltage |
120 VAC, 240 VAC |
Mounting |
Plug On |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved