CHKD3250T106W
Cutler Hammer, Div of Eaton Co Circuit Breakers, C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHKD3250T106W

Cutler Hammer, Div of Eaton Co Circuit Breakers, C Series
In stock
Item Number
CHKD3250T106W
MFG Item Number
CHKD3250T106W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, C Series
Item #
CHKD3250T106W
CIRCUIT BREAKER

C Series Information

  • Ranges from 15‑2500 amperes
  • High‑speed "blow‑open" action
  • Available for 600 VAC or 250 VDC systems
  • Current ratings up to 2500A
  • Outperform calculations listed in IEEE

Eaton's Electrical Sector, under the Eaton brand, offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications, these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s. The Series C family includes thermal‑magnetic breakers, electronic trip breakers, molded case switches, motor circuit protectors, and specially designed breakers for engine generator, DC and mining applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CHKD3250T106W
Item Number CHKD3250T106W
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series C
Family Series Cutler Hammer, Div of Eaton Co Circuit Breakers, C Series
Poles 3
Current Rating 250 A
Max Voltage 600 VAC
UL Standard 489
Neutral Pole No
Neutral Protection No
100% Rated Yes
kAIC @ 240 VAC 100
kAIC @ 480 VAC 65
kAIC @ 600 VAC 35
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Approvals CSA, UL
Gross Weight 12 lbs
Net Weight 12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved