The store will not work correctly when cookies are disabled.
CSNS4A4CY2405
Cutler Hammer, Div of Eaton Cordsets, Global Plus Series
In stock
Item Number
CSNS4A4CY2405
MFG Item Number
CSNS4A4CY2405
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, GLOBAL PLUS Series
Nano Connector Cable M8 4 Pin 4 Wire
GLOBAL PLUS Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CSNS4A4CY2405 |
Item Number |
CSNS4A4CY2405 |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
GLOBAL PLUS |
Family Series |
Cutler Hammer, Div of Eaton Cordsets, Global Plus Series |
Number of Pins |
4 |
Connector Type |
Straight Plug |
Connector Configuration |
Female to Flying Leads |
Maximum Voltage |
100 VDC |
Cable Color |
Yellow |
Current Rating |
4 A |
Connector Size |
M8 x 1.00 |
Length |
5 m |
Connector Class |
Pico (M8) |
Coupling Nut Material |
Nickel-Plated Zinc |
Cable Shielding |
None |
Number of Wires |
4 |
Number of Keys |
0 |
Wire Gauge (AWG) |
24 |
Temperature Range (C) |
-20-105 °C |
IP Rating |
IP67 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Single-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Female |
Side 1 Connector |
M8 |
Side 1 Angle |
Straight |
Side 2 Gender |
Flying Leads |
Side 2 Angle |
Straight |
Side 2 Connector |
Leads |
Approvals |
CSA, cUL, UL |
Net Weight |
0.4844 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved