The store will not work correctly when cookies are disabled.
D26MR20E
Cutler Hammer, Div of Eaton Control Relays, D26MR Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Control Relays, D26MR Series
CONTROL RELAY, 2-P N/O, 208VAC
- 600 VAC Multipole
- Convertible Contacts
- Complete AC Relays
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
D26MR20E |
Item Number |
D26MR20E |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
D26MR |
Family Series |
Cutler Hammer, Div of Eaton Control Relays, D26MR Series |
Nominal Coil Voltage |
208 VAC |
Coil Voltage |
208 VAC |
Number of Poles |
2 |
Contact Configuration |
2NO |
Thermal Current (A) |
10 A |
Termination |
Screw |
Mounting |
DIN Rail, Screw |
Approvals |
CSA, UL |
Net Weight |
1.9 lbs |
Gross Weight |
1.9 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved