DG326FGK
Cutler Hammer, Div of Eaton Co Safety Switches, DG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DG326FGK

Cutler Hammer, Div of Eaton Co Safety Switches, DG Series
In stock
Item Number
DG326FGK
MFG Item Number
DG326FGK
Series
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, DG Series
Item #
DG326FGK
SAFETY SWITCH

DG Series Information

Cutler Hammer Safety Sitches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number DG326FGK
Item Number DG326FGK
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series DG
Family Series Cutler Hammer, Div of Eaton Co Safety Switches, DG Series
Switch Type General Duty
Number of Poles 3
Voltage 240 V
Current Rating 600 A
Fusible Yes
Fuse Type H, R
Neutral No
Composition Metallic
Approvals CUL, UL
Net Weight 142 lbs
Gross Weight 133 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved