DS7340SX055N0-N
Cutler Hammer, Div of Eaton Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DS7340SX055N0-N

Cutler Hammer, Div of Eaton Soft Starters
In stock
Item Number
DS7340SX055N0-N
MFG Item Number
DS7340SX055N0-N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
DS7340SX055N0-N
Two Phase Control Soft Starter,40 HP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DS7340SX055N0-N
Item Number DS7340SX055N0-N
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Soft Starters
Nominal Load Voltage 240 V, 277 V, 480 V
Control Voltage 24 VAC, 24 VDC
Nominal Control Voltage 24 VAC, 24 VDC
Input Range Voltage (AC) 200-480 VAC
Max Current 55 A
Max HP 200/208V 3PH 15 hp
Max HP 230/240V 3PH 20 hp
Max HP 460/480V 3PH 40 hp
Temperature (F) 23-104 °F
Bypass Yes
Overload Protection No
Connection Type In-Line
IP Rating IP20
NEMA Rating NEMA 1
Approvals CE, CSA, UL
Net Weight 3.9681 lbs
Gross Weight 4.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved