E22CSP2
Cutler Hammer, Div of Eaton Enclosures, E22 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E22CSP2

Cutler Hammer, Div of Eaton Enclosures, E22 Series
In stock
Item Number
E22CSP2
MFG Item Number
E22CSP2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, E22 Series
Item #
E22CSP2
Pushbutton Enclosure, 2-Hole, 22mm

E22 Series Information

  • ‑4~158F Operating Temperature
  • UL Listed and NEMA Rated
  • Various Light Types
  • Various Termination Choices
  • IP65 Protection
Cutler‑Hammer's 22.5 mm Industrial heavy‑duty pushbutton and indicator line, offers a wide array of functional, smartly styled illuminated and non‑illuminated push‑pulls, twist releases and more. The complete line also includes transformer, full voltage, resistor, LED, or neon light units. The operators are available with either a traditional chrome or matte black front‑of‑panel appearance. The space saving design and modular construction of the E22 line makes on the job assembly fast.

  • NEMA Type 1, 2, 3, 3R, 4, 4X, 12, and 13
  • "Reliability Nibs" on the contact block contacts

Specifications

Specifications
Nominal Depth 2 "
Ships Factory Direct No
Manufacturer Part Number E22CSP2
Item Number E22CSP2
Manufacturer Cutler Hammer, Div of Eaton
Product Series E22
Family Series Cutler Hammer, Div of Eaton Enclosures, E22 Series
Material Polycarbonate
Composition Non-Metallic
Number of Holes 2
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Nominal Height 3 "
Nominal Width 4 "
Latching Mechanism Screws
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13
RoHS No
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved