E22NS36
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E22NS36

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
E22NS36
MFG Item Number
E22NS36
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
E22NS36
Legend Plate, 22mm, (Blank),

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E22NS36
Item Number E22NS36
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Legend (Blank)
Hole Size 22 mm
Shape Rectangular
Material Aluminum
Background Color Silver
Field Color Black
Legend Location Top
Height 1.77 "
Width 1.17 "
Net Weight 0.005 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved