E22NS82
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E22NS82

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
E22NS82
MFG Item Number
E22NS82
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
E22NS82
Legend Plate, 22mm, Motor Stop,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E22NS82
Item Number E22NS82
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Switch Type Pushbutton
Legend Motor/Stop
Hole Size 22 mm
Shape Rectangular
Material Aluminum
Letter Color Black
Background Color Silver
Field Color Black
Legend Location Top
Height 1.77 "
Width 1.17 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved