E26BPV2
Cutler Hammer, Div of Eaton Co Audible Signaling Devices, E26 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E26BPV2

Cutler Hammer, Div of Eaton Co Audible Signaling Devices, E26 Series
In stock
Item Number
E26BPV2
MFG Item Number
E26BPV2
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Audible Signaling Devices, E26 Series
Item #
E26BPV2
AUDIBLE ALARM, 24VAC/DC, INTERMITTEN

E26 Series Information

  • 1~6 Tiers
  • 12~120 VAC/DC
  • Various Light Types
  • Base Mounting
  • IP65 Protection
The E26 stacklight unit is a modular system that provides illuminated and audible status indication in all directions. Easily assembled plug‑in modular units include constant, flashing and strobe light units, as well as mono‑tonal, bi‑tonal, and intermittent alarms. The E26 can be assembled in a variety of configurations, with several lamp, color and mounting options for further enhanced versatility.

  • NEMA Type 4, 4X and 13
  • Various Alarm Types Available
  • UL File #E131568
  • CE Marked



Specifications

Specifications
Manufacturer Part Number E26BPV2
Item Number E26BPV2
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series E26
Family Series Cutler Hammer, Div of Eaton Co Audible Signaling Devices, E26 Series
Mounting Base Mount
Sound Type Intermittent
Nominal Voltage 24 VAC, 24 VDC
Typical dB 64-90
Approvals UL
Net Weight 0.23 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved