E34FB197LRP2A
Cutler Hammer, Div of Eaton Pilot Lights, E34 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E34FB197LRP2A

Cutler Hammer, Div of Eaton Pilot Lights, E34 Series
In stock
Item Number
E34FB197LRP2A
MFG Item Number
E34FB197LRP2A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, E34 Series
Item #
E34FB197LRP2A
IND LGT FV 120VAC RED LED W/PLASTIC

E34 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E34FB197LRP2A
Item Number E34FB197LRP2A
Manufacturer Cutler Hammer, Div of Eaton
Product Series E34
Family Series Cutler Hammer, Div of Eaton Pilot Lights, E34 Series
Push-to-Test No
Mounting Size (mm) 30 mm
Lamp Type LED
Lens Shape Flat Round
Lens Color Red
Bezel Style Black Metal
Nominal Lamp Voltage 120 VAC
Illumination Circuit Full Voltage
Terminal Type Screw
IP Rating IP65
Approvals CE, CSA, UL
Gross Weight 0.246 lbs
Net Weight 0.23 lbs
Depth Behind Panel 1.1 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved