E34N51
Cutler Hammer, Div of Eaton Enclosures, E34 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E34N51

Cutler Hammer, Div of Eaton Enclosures, E34 Series
In stock
Item Number
E34N51
MFG Item Number
E34N51
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, E34 Series
Item #
E34N51
Pushbutton Enclosure, 1-Hole, 30mm,

E34 Series Information

  • 30.5mm Mounting Size
  • Flush, Extended or Mushroom
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number E34N51
Item Number E34N51
Manufacturer Cutler Hammer, Div of Eaton
Product Series E34
Family Series Cutler Hammer, Div of Eaton Enclosures, E34 Series
Material Polyester
Composition Non-Metallic
Number of Holes 1
Hole Size (mm) 30 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
RoHS No
Net Weight 1.5 lbs
Gross Weight 1.52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved