E47BCC06
Cutler Hammer, Div of Eaton Co Limit Switches, E47 PREWIRED Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E47BCC06

Cutler Hammer, Div of Eaton Co Limit Switches, E47 PREWIRED Series
In stock
Item Number
E47BCC06
MFG Item Number
E47BCC06
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, E47 PREWIRED Series
Item #
E47BCC06
LIMIT SWITCH, SEALED PLUNGER, SPDT

E47 PREWIRED Series Information

  • Compact Prewired Type
  • Phenolic or Aluminum Die Cast
  • NEMA 4,6,13; IP67
  • 3m Wire Leads
  • UL Listed
The Cutler‑Hammer E47 Compact Prewired Limit Switch is designed to be a versatile, slim device for hard to fit applications where sealing integrity is required. The rugged die cast aluminum alloy housing, cable connection and switch mechanism are encapsulated for protection against extreme temperature (‑10° to 70°C), contaminants, moisture, shock and vibration. This factory wired device has NEMA enclosure ratings of 4, 6 and 13, making it suitable for applications such as machine tool, food processing and packaging.

  • 1‑SPDT
  • Stackable Ridge for Ganged Operation
  • 8 Different Operator Heads Available


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E47BCC06
Item Number E47BCC06
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series E47 PREWIRED
Family Series Cutler Hammer, Div of Eaton Co Limit Switches, E47 PREWIRED Series
Actuator Type Plunger
Contacts Form C (1-SPDT)
Contact Rating (125 VAC) 5 A
Contact Rating (125 VDC) 0.4 A
Contact Rating (250 VAC) 5 A
Contact Rating (250 VDC) 0.2 A
Connection Type Wire Leads
Cable Length 3 m, 9.8 '
Hazardous Location Rated No
Housing Material Aluminum
Indicator No
IEC Protection Rating IP67, IP69K
NEMA Rating NEMA 4, NEMA 13, NEMA 6
Approvals cUL, UL
RoHS Yes
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved