E47CLS05
Cutler Hammer, Div of Eaton Limit Switches, E47_PRECISION Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E47CLS05

Cutler Hammer, Div of Eaton Limit Switches, E47_PRECISION Series
In stock
Item Number
E47CLS05
MFG Item Number
E47CLS05
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, E47_PRECISION Series
Item #
E47CLS05
PRECISION LIMIT SWITCH PLUNGER

E47_PRECISION Series Information

  • Compact Precision Type
  • Aluminum Alloy Die Cast
  • NEMA 1
  • Screw or Solder Terminals
  • UL Recognized; CSA Certified
Cutler‑Hammer E47 Precision Switches provide high accuracy switching at an affordable price. A variety of standard features, such as current capacity, operating force, travel characteristics and actuators, lets you custom fit the switch to your application. The switches are available in their compact basic form, or enclosed in a rugged, metal housing.

  • Booted Versions Available
  • Compact Housing Ideal for Restrictive Spaces
  • Precision, Snap‑Action Operators Provide Accuracy and Reliability

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E47CLS05
Item Number E47CLS05
Manufacturer Cutler Hammer, Div of Eaton
Product Series E47_PRECISION
Family Series Cutler Hammer, Div of Eaton Limit Switches, E47_PRECISION Series
Actuator Type Plunger
Contacts FORM C (SPDT)
Contact Rating (125 VAC) 20 A
Contact Rating (125 VDC) 0.5 A
Contact Rating (250 VAC) 20 A
Contact Rating (250 VDC) 0.25 A
Contact Rating (480 VAC) 6 A
Connection Type Screw Terminals
Conduit Fitting 1/2 NPT
Housing Material Aluminum
Indicator No
NEMA Rating NEMA 1
Approvals CE, CSA, UR
RoHS Yes
Net Weight 0.4 lbs
Gross Weight 0.47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved