E50AS2
Cutler Hammer, Div of Eaton Limit Switches, E50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E50AS2

Cutler Hammer, Div of Eaton Limit Switches, E50 Series
In stock
Item Number
E50AS2
MFG Item Number
E50AS2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, E50 Series
Item #
E50AS2
LIMIT SWITCH, SIDE PUSHBUTTON

E50 Series Information

  • Heavy‑Duty Plug‑In Type
  • Zinc Die Cast Construction
  • NEMA 1,2,3S,4X,6P,13; IP67
  • Various Termination Types
  • UL Listed; CSA Certified
Cutler‑Hammer E50 Modular Plug‑In Limit Switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy‑duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24~120V AC/DC LED indicating light versions simplify setup and troubleshooting operations.

  • Modular Plug‑In Components
  • Keyed, Four Direction Head Positioning
  • Standard 90 Degree Total Travel

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E50AS2
Item Number E50AS2
Manufacturer Cutler Hammer, Div of Eaton
Product Series E50
Family Series Cutler Hammer, Div of Eaton Limit Switches, E50 Series
Actuator Type Side Plunger
Contacts 1NO/1NC
Contact Rating (125 VAC) 10 A
Contact Rating (125 VDC) 1 A
Contact Rating (250 VAC) 10 A
Contact Rating (250 VDC) 1 A
Contact Rating (480 VAC) 10 A
Contact Rating (600 VAC) 10 A
Connection Type Screw Terminals
Conduit Fitting 1/2 NPT
Housing Material Zinc
Indicator No
IEC Protection Rating IP67
NEMA Rating NEMA 1, NEMA 4, NEMA 4X, NEMA 13, NEMA 3, NEMA 3S, NEMA 6, NEMA 6P
Approvals CE, CSA, TUV, UL
Net Weight 1.2 lbs
Gross Weight 1.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved