E51PLT5
Cutler Hammer, Div of Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E51PLT5

Cutler Hammer, Div of Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series
In stock
Item Number
E51PLT5
MFG Item Number
E51PLT5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, E51 LIMIT SWITCH STYLE Series
Item #
E51PLT5
SENSOR ASSEMBLY

E51 LIMIT SWITCH STYLE Series Information

  • .25 in ~ 300 ft. Sensing Range
  • 20~264 VAC or 10~30 VDC
  • 2 or 4 Wire
  • Various Output Types
  • UL Listed, CSA; CE Approved

The E51 Limit Switch Style series from Cutler‑Hammer is a modular system making it highly customizable. Sensors consist of separate bodies, receptacles and sensing heads which can all be interchanged to suit your application. All sensing heads are available in five sensing modes, have selectable Light/Dark operation, and can be mounted in four positions on the sensor body.

  • Logic Modules Available to Provide Additional Control Functions
  • Rugged Construction with Viton Gaskets for Positive Sealing and Chemical Resistance
  • Components are Interchangeable with E51 Proximity Sensors
  • Sensors Accommodate both U.S. and DIN Mounting Dimensions

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E51PLT5
Item Number E51PLT5
Manufacturer Cutler Hammer, Div of Eaton
Product Series E51 LIMIT SWITCH STYLE
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series
Nominal Voltage 12 VDC, 24 VDC
Net Weight 1 lb
Gross Weight 1.0625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved