The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E53KAL30T111SD
Cutler Hammer, Div of Eaton Sensors, E53 Series
In stock
Item Number
E53KAL30T111SD
MFG Item Number
E53KAL30T111SD
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
PROX, CAP, 30mm, 20mm RNGE, DC, 3-W
8~30 mm Sensing Range 2 or 3 Wire 20~250 VAC or 10~30 VDC NPN or PNP Output Shielded or Unshielded Sensing Cutler‑Hammer's Threaded Body capacitive proximity sensors are ideally suited for the detection of liquids, powders, or other metallic or non‑metallic targets. 18 and 30mm models are available, all featuring a plastic, corrosion resistant body, output indicator LED, and sensitivity adjustment.
Available with 2‑Meter Cable or 4‑pin Micro Connector NEMA 1, 2, 3, 3S, 4, 12, and 13; IP65 Enclosure Rating
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
E53KAL30T111SD
Item Number
E53KAL30T111SD
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
E53
Family Series
Cutler Hammer, Div of Eaton Sensors, E53 Series
Diameter
30 mm
Number of Wires
3-Wire
Operating Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Sensing Range
20 mm
Connection Type
4 Pin Micro
Output Type
PNP
Output Circuit
NO
Status Indicator
Yes
Body Composition
Non-Metallic
Shielding
Shielded
Enclosure
IP65, NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Net Weight
0.5 lbs
Gross Weight
0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved