E53KBL18T110
Cutler Hammer, Div of Eaton Sensors, E53 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E53KBL18T110

Cutler Hammer, Div of Eaton Sensors, E53 Series
In stock
Item Number
E53KBL18T110
MFG Item Number
E53KBL18T110
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, E53 Series
Item #
E53KBL18T110
SENSOR

E53 Series Information

  • 8~30 mm Sensing Range
  • 2 or 3 Wire
  • 20~250 VAC or 10~30 VDC
  • NPN or PNP Output
  • Shielded or Unshielded Sensing
Cutler‑Hammer's Threaded Body capacitive proximity sensors are ideally suited for the detection of liquids, powders, or other metallic or non‑metallic targets. 18 and 30mm models are available, all featuring a plastic, corrosion resistant body, output indicator LED, and sensitivity adjustment.

  • Available with 2‑Meter Cable or 4‑pin Micro Connector
  • NEMA 1, 2, 3, 3S, 4, 12, and 13; IP65 Enclosure Rating

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E53KBL18T110
Item Number E53KBL18T110
Manufacturer Cutler Hammer, Div of Eaton
Product Series E53
Family Series Cutler Hammer, Div of Eaton Sensors, E53 Series
Diameter 18 mm
Number of Wires 3-Wire
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 8 mm
Connection Type Wire Leads
Output Type NPN
Output Circuit NC
Status Indicator Yes
Body Composition Non-Metallic
Shielding Shielded
Enclosure IP65, NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Net Weight 0.3 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved