E55CAL18A2E
Cutler Hammer, Div of Eaton Inductive Proximity, E55 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E55CAL18A2E

Cutler Hammer, Div of Eaton Inductive Proximity, E55 Series
In stock
Item Number
E55CAL18A2E
MFG Item Number
E55CAL18A2E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, E55 Series
Item #
E55CAL18A2E
PROX, IND, 18mm, 8mm RANGE, AC, 2-W

E55 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E55CAL18A2E
Item Number E55CAL18A2E
Product Series E55
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, E55 Series
Diameter 18 mm
Shielding Unshielded
Power Type AC
Range 8 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO
Number of Wires 2
Body Composition Non-Metallic
Operating Voltage Range 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.15 A
Net Weight 0.3 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved