E55CBL18T110
Cutler Hammer, Div of Eaton Inductive Proximity, E55 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E55CBL18T110

Cutler Hammer, Div of Eaton Inductive Proximity, E55 Series
In stock
Item Number
E55CBL18T110
MFG Item Number
E55CBL18T110
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, E55 Series
Item #
E55CBL18T110
SENSOR

E55 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E55CBL18T110
Item Number E55CBL18T110
Product Series E55
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, E55 Series
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NC
Number of Wires 3
Body Composition Non-Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved