E57-08GE06-GDB
Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E57-08GE06-GDB

Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
In stock
Item Number
E57-08GE06-GDB
MFG Item Number
E57-08GE06-GDB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, GLOBAL Series
Item #
E57-08GE06-GDB
Sensor

GLOBAL Series Information

  • Stainless Steel Housing
  • Small 4, 5, 6.5 and 8 mm Diameters for use in Applications with Limited Space
  • Rated NEMA 4, 4X, 6, 6P, 12 and 13

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E57-08GE06-GDB
Item Number E57-08GE06-GDB
Product Series GLOBAL
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
Diameter 8 mm
Shielding Unshielded
Power Type DC
Range 6 mm
Connection Type 4 Pin Micro
Output Type NO PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Max Leakage Current 0.01 mA
Approvals CE
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved