E57-12GU04-D
Cutler Hammer, Div of Eaton Inductive Proximity, E57 GLOBAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E57-12GU04-D

Cutler Hammer, Div of Eaton Inductive Proximity, E57 GLOBAL Series
In stock
Item Number
E57-12GU04-D
MFG Item Number
E57-12GU04-D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, E57 GLOBAL Series
Item #
E57-12GU04-D
PROX, IND, 12mm, 4mm RANGE, DC, 2-W

E57 GLOBAL Series Information

  • 1~25mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 10~30VDC
  • 8~30mm Diameter
  • End Sensing
The Global Proximity Sensor Family was designed as the optimal solution for high volume OEM customers. It has been optimized to include only those functions necessary for basic, reliable sensing. These sensors are ideal for use in machine tool detection, press applications, cam detection, material handling, valve and shaft position, and automotive assembly.

  • Shielded or Unshielded
  • N.O. or N.C. and NPN or PNP Outputs Available
  • Cable, Micro or Nano Connectors
  • LED Status Indicator
  • CE Approved (DC Models Only)

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E57-12GU04-D
Item Number E57-12GU04-D
Product Series E57 GLOBAL
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, E57 GLOBAL Series
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 4 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO NPN/PNP
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Max Load Current 0.1 A
Max Leakage Current 0.8 mA
Approvals CE, CSA
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved