E57-30GU15-C
Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E57-30GU15-C

Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
In stock
Item Number
E57-30GU15-C
MFG Item Number
E57-30GU15-C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, GLOBAL Series
Item #
E57-30GU15-C
PROX, IND, 30mm, 15mm RANGE, DC, 3-W

GLOBAL Series Information

  • Stainless Steel Housing
  • Small 4, 5, 6.5 and 8 mm Diameters for use in Applications with Limited Space
  • Rated NEMA 4, 4X, 6, 6P, 12 and 13

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E57-30GU15-C
Item Number E57-30GU15-C
Manufacturer Cutler Hammer, Div of Eaton
Product Series GLOBAL
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
Diameter 30 mm
Shielding Unshielded
Power Type DC
Range 15 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO NPN
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Max Leakage Current 0.01 mA
Approvals CE
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved