E57EBL8T111SP
Cutler Hammer, Div of Eaton Inductive Proximity, E57 SMALL DIAMETER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E57EBL8T111SP

Cutler Hammer, Div of Eaton Inductive Proximity, E57 SMALL DIAMETER Series
In stock
Item Number
E57EBL8T111SP
MFG Item Number
E57EBL8T111SP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, E57 SMALL DIAMETER Series
Item #
E57EBL8T111SP
PROX, IND, 8mm, 1mm RANGE, DC, 3-W

E57 SMALL DIAMETER Series Information

  • .8~2mm Sensing Range
  • 3‑Wire
  • 10~30VDC
  • 4~8mm Diameter
  • End Sensing
Small Diameter Inductive Proximity Sensors are designed to be used in extremely small spaces. These sensors are ideal for automation equipment, robotics, machine tool, counting, and sorting.

  • Shielded or Unshielded
  • NPN or PNP Output Available
  • Cable, Nano or Micro Connectors
  • LED Status Indicator
  • CE Approved

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E57EBL8T111SP
Item Number E57EBL8T111SP
Product Series E57 SMALL DIAMETER
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, E57 SMALL DIAMETER Series
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 1 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NC PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Max Load Current 0.2 A
Max Leakage Current 0.01 mA
Approvals CE
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved