E57FAL18A2SA
Cutler Hammer, Div of Eaton Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E57FAL18A2SA

Cutler Hammer, Div of Eaton Inductive Proximity
In stock
Item Number
E57FAL18A2SA
MFG Item Number
E57FAL18A2SA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
E57FAL18A2SA
PROX, IND, 18mm, 3.5mm RANGE, DC, 2W

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E57FAL18A2SA
Item Number E57FAL18A2SA
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Inductive Proximity
Diameter 18 mm
Shielding Shielded
Power Type AC
Range 3.5 mm
Connection Type 3 Pin Micro
Output Type NO
Number of Wires 2
Operating Voltage Range 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection No
Max Load Current 0.5 A
Max Leakage Current 1.7 mA
Approvals CSA, UL
RoHS No
Comments Ferrous Metal Sensing Only
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved