E57LAL12T110
Cutler Hammer, Div of Eaton Inductive Proximity, E57 PREMIUM + Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E57LAL12T110

Cutler Hammer, Div of Eaton Inductive Proximity, E57 PREMIUM + Series
In stock
Item Number
E57LAL12T110
MFG Item Number
E57LAL12T110
Availability

Obsolete Item No Longer Available

Product Details

Overview

Inductive Proximity, E57 PREMIUM + Series
Item #
E57LAL12T110
PROX, IND, 12mm, 2mm RANGE, DC, 3-W

E57 PREMIUM + Series Information

  • 2~22mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 6~48VDC
  • 12~30mm Diameter
  • Right Angle or End Sensing
Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.

  • Shielded or Unshielded
  • NPN or PNP Output Available
  • Cable, Micro, Micro Pigtail, or Mini Connectors
  • LED Status Indicator
  • CE Approved (AC/DC and DC‑Only Models)

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E57LAL12T110
Item Number E57LAL12T110
Product Series E57 PREMIUM +
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, E57 PREMIUM + Series
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO NPN
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 6-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Max Load Current 0.5 A
Max Leakage Current 0.1 mA
Approvals CE, cUL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved