The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E57LAL18A2EA
Cutler Hammer, Div of Eaton Inductive Proximity, E57 PREMIUM + Series
MFG Item Number
E57LAL18A2EA
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Inductive Proximity, E57 PREMIUM + Series
PROX, IND, 18mm, 8mm RANGE, AC, 2-W
E57 PREMIUM + Series Information
2~22mm Sensing Range 2 or 3 Wire 20~250VAC or 6~48VDC 12~30mm Diameter Right Angle or End Sensing Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.
Shielded or Unshielded NPN or PNP Output Available Cable, Micro, Micro Pigtail, or Mini Connectors LED Status Indicator CE Approved (AC/DC and DC‑Only Models)
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
E57LAL18A2EA
Item Number
E57LAL18A2EA
Product Series
E57 PREMIUM +
Manufacturer
Cutler Hammer, Div of Eaton
Family Series
Cutler Hammer, Div of Eaton Inductive Proximity, E57 PREMIUM + Series
Diameter
18 mm
Shielding
Unshielded
Power Type
AC
Range
8 mm
Connection Type
3 Pin Micro
Output Type
NO
Number of Wires
2
Body Composition
Metallic
Operating Voltage Range
20-250 VAC
Nominal Voltage
120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type
End
Status Indicator
Yes
Max Load Current
0.5 A
Max Leakage Current
1.7 mA
Approvals
cUL
Net Weight
0.1 lbs
Gross Weight
0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved