E57SAL12A2EA
Cutler Hammer, Div of Eaton Inductive Proximity, E57 PREMIUM + Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E57SAL12A2EA

Cutler Hammer, Div of Eaton Inductive Proximity, E57 PREMIUM + Series
In stock
Item Number
E57SAL12A2EA
MFG Item Number
E57SAL12A2EA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, E57 PREMIUM + Series
Item #
E57SAL12A2EA
PROX, IND, 12mm

E57 PREMIUM + Series Information

  • 2~22mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 6~48VDC
  • 12~30mm Diameter
  • Right Angle or End Sensing
Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.

  • Shielded or Unshielded
  • NPN or PNP Output Available
  • Cable, Micro, Micro Pigtail, or Mini Connectors
  • LED Status Indicator
  • CE Approved (AC/DC and DC‑Only Models)

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E57SAL12A2EA
Item Number E57SAL12A2EA
Product Series E57 PREMIUM +
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, E57 PREMIUM + Series
Diameter 12 mm
Shielding Unshielded
Power Type AC, DC
Range 4 mm
Connection Type 3 Pin Micro
Output Type NO
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 20-250 VAC/VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Net Weight 0.055 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved