E57SAL12A2SA
Cutler Hammer, Div of Eaton Inductive Proximity, E57 PREMIUM + Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E57SAL12A2SA

Cutler Hammer, Div of Eaton Inductive Proximity, E57 PREMIUM + Series
In stock
Item Number
E57SAL12A2SA
MFG Item Number
E57SAL12A2SA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, E57 PREMIUM + Series
Item #
E57SAL12A2SA
PROX, IND, 12mm, 2mm RANGE, 2-W ACDC

E57 PREMIUM + Series Information

  • 2~22mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 6~48VDC
  • 12~30mm Diameter
  • Right Angle or End Sensing
Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.

  • Shielded or Unshielded
  • NPN or PNP Output Available
  • Cable, Micro, Micro Pigtail, or Mini Connectors
  • LED Status Indicator
  • CE Approved (AC/DC and DC‑Only Models)

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E57SAL12A2SA
Item Number E57SAL12A2SA
Manufacturer Cutler Hammer, Div of Eaton
Product Series E57 PREMIUM +
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, E57 PREMIUM + Series
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Net Weight 0.06 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved