E57SAL18T111E5
Cutler Hammer, Div of Eaton Inductive Proximity, E57 PREMIUM + Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E57SAL18T111E5

Cutler Hammer, Div of Eaton Inductive Proximity, E57 PREMIUM + Series
In stock
Item Number
E57SAL18T111E5
MFG Item Number
E57SAL18T111E5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, E57 PREMIUM + Series
Item #
E57SAL18T111E5
SENSOR, 5 METER CABLE

E57 PREMIUM + Series Information

  • 2~22mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 6~48VDC
  • 12~30mm Diameter
  • Right Angle or End Sensing
Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.

  • Shielded or Unshielded
  • NPN or PNP Output Available
  • Cable, Micro, Micro Pigtail, or Mini Connectors
  • LED Status Indicator
  • CE Approved (AC/DC and DC‑Only Models)

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E57SAL18T111E5
Item Number E57SAL18T111E5
Product Series E57 PREMIUM +
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, E57 PREMIUM + Series
Diameter 18 mm
Shielding Unshielded
Power Type DC
Range 8 mm
Connection Type Cable Connection
Length of Cables 5 m
Output Type NO PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 6-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Net Weight 0.5 lbs
Gross Weight 0.61 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved