E58-30DPS280-ELPB
Cutler Hammer, Div of Eaton Photoelectric Sensors, E58 HARSH DUTY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E58-30DPS280-ELPB

Cutler Hammer, Div of Eaton Photoelectric Sensors, E58 HARSH DUTY Series
In stock
Item Number
E58-30DPS280-ELPB
MFG Item Number
E58-30DPS280-ELPB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, E58 HARSH DUTY Series
Item #
E58-30DPS280-ELPB
PHOTO SENSOR

E58 HARSH DUTY Series Information

  • 2 in. ~ 800 ft. Sensing Range
  • 20~132 VAC or 10~50 VDC
  • 2, 3, or 4 Wire
  • NPN, PNP, or VMOS Output
  • UL;C‑UL Listed, CE Approved

Cutler‑Hammer's E58 Harsh Duty series was designed to be the most rugged series of photoelectric sensors available. All models feature a durable metal housing built to stand up to against heavy shock and vibration. In addition the 303 stainless steel body is chemically resistant to various products encountered in industrial environments. There is also an optional 316 upgrade available for the body of all sensor models to further improve chemical resistance.

  • Thru‑Beam, Polarized Reflex, and Perfect Prox Models Available
  • Chose from 18mm and 30mm Models
  • Upgrade Options Available for Sensor Bodies and Lenses

Videos

Specifications

Specifications
Manufacturer Part Number E58-30DPS280-ELPB
Item Number E58-30DPS280-ELPB
Manufacturer Cutler Hammer, Div of Eaton
Product Series E58 HARSH DUTY
Family Series Cutler Hammer, Div of Eaton Photoelectric Sensors, E58 HARSH DUTY Series
Power Type AC, DC
Beam Type Visible Red
Max Range 11 "
Operating Voltage Range 18-50 VDC, 90-132 VAC
Nominal Voltage 120 VAC, 24 VDC, 48 VDC
Connection Type 3 Pin Mini
Operating Mode Light On
Output Type DMOS
Max Load Current 0.3 A
Composition Metallic
Environmental Rating NEMA 1, NEMA 12, NEMA 12K, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Scan Type Background Suppression
Approvals CE, CUL, UL
Net Weight 0.38 lbs
Gross Weight 0.63 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved