The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E65-SMPR3-GDD
Cutler Hammer, Div of Eaton Photoelectric Sensors, SM Series
In stock
Item Number
E65-SMPR3-GDD
MFG Item Number
E65-SMPR3-GDD
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Photoelectric Sensors, SM Series
PROX, POLARIZED REFLEX, 10FT RANGE
.25 in. ~ 50 ft. Sensing Range 18~264 VAC or 10~50 VDC 3 or 4 Wire Various Output Types UL;C‑UL Listed, CE Approved The Cutler‑Hammer SM series of sensors are compact and economical without compromising on performance or ease of use. The complete series features visible sensing beams and TargetLock LED indicators to make setup precise, quick, and easy.
3 Bright 360° LED Indicators (Power, Output, TargetLock) Thru‑Beam, Polarized Reflex, Diffuse Reflective, and Perfect Prox Models Available Variety of Mounting Options Available
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
E65-SMPR3-GDD
Item Number
E65-SMPR3-GDD
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
SM
Family Series
Cutler Hammer, Div of Eaton Photoelectric Sensors, SM Series
Power Type
AC, DC
Beam Type
Visible Red
Max Range
10 '
Operating Voltage Range
18-264 VAC, 18-50 VDC
Nominal Voltage
120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC, 48 VDC
Connection Type
4 Pin Micro
Operating Mode
Dark On
Max Load Current
0.2 A
Composition
Non-Metallic
Environmental Rating
IP68, NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Polarization Filter
Yes
Can Sense Shiny Surfaces
Yes
Approvals
CE, cUL, UL
Net Weight
0.7 lbs
Gross Weight
0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved