E65-SMPR3-GL
Cutler Hammer, Div of Eaton Photoelectric Sensors, SM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E65-SMPR3-GL

Cutler Hammer, Div of Eaton Photoelectric Sensors, SM Series
In stock
Item Number
E65-SMPR3-GL
MFG Item Number
E65-SMPR3-GL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, SM Series
Item #
E65-SMPR3-GL
PROX, POLARIZED REFLEX, 10FT RANGE

SM Series Information

  • .25 in. ~ 50 ft. Sensing Range
  • 18~264 VAC or 10~50 VDC
  • 3 or 4 Wire
  • Various Output Types
  • UL;C‑UL Listed, CE Approved

The Cutler‑Hammer SM series of sensors are compact and economical without compromising on performance or ease of use. The complete series features visible sensing beams and TargetLock LED indicators to make setup precise, quick, and easy.

  • 3 Bright 360° LED Indicators (Power, Output, TargetLock)
  • Thru‑Beam, Polarized Reflex, Diffuse Reflective, and Perfect Prox Models Available
  • Variety of Mounting Options Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E65-SMPR3-GL
Item Number E65-SMPR3-GL
Manufacturer Cutler Hammer, Div of Eaton
Product Series SM
Family Series Cutler Hammer, Div of Eaton Photoelectric Sensors, SM Series
Power Type AC, DC
Beam Type Visible Red
Max Range 10 '
Operating Voltage Range 18-264 VAC, 18-50 VDC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC, 48 VDC
Connection Type Cable
Operating Mode Light On
Max Load Current 0.2 A
Composition Non-Metallic
Environmental Rating IP68, NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Polarization Filter Yes
Can Sense Shiny Surfaces Yes
Approvals CE, cUL, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved