The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E71-CON-CA
Cutler Hammer, Div of Eaton Photoelectric Sensors, NanoView Series
MFG Item Number
E71-CON-CA
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Photoelectric Sensors, NanoView Series
NanoView Series Information
Small size Fixed focus Clear object detection The NanoView series is a family of miniature rectangular photoelectric sensors designed for optimum value and sensing performance in a wide range of applications. These small sensors are available in a variety of optical modes. NanoView is the ultimate solution to sensing challenges that require reduced dimensions and costs.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
E71-CON-CA
Item Number
E71-CON-CA
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
NanoView
Family Series
Cutler Hammer, Div of Eaton Photoelectric Sensors, NanoView Series
Power Type
DC
Beam Type
Visible Red
Max Range
31.5 '
Operating Voltage Range
10-30 VDC
Connection Type
Cable
Operating Mode
Dark On, Light On
Output Type
NPN
Max Load Current
0.01 A
Composition
Non-Metallic
Environmental Rating
IP66
Switching Frequency
500 Hz
Net Weight
0.1 lbs
Gross Weight
0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved