ECN0521AAA
Cutler Hammer, Div of Eaton Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECN0521AAA

Cutler Hammer, Div of Eaton Starters
In stock
Item Number
ECN0521AAA
MFG Item Number
ECN0521AAA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, Series
Item #
ECN0521AAA
STARTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECN0521AAA
Item Number ECN0521AAA
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Starters
Style Enclosed
Industry Standard NEMA
Poles 3
Coil Voltage 110-120 VAC
Nominal Coil Voltage 120 VAC
Coil Type Magnetic
Auxiliary Contacts None
NEMA Frame Size 2
Circuit Breaker No
Approvals cUL, UL
Net Weight 11.6 lbs
Gross Weight 11.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved