ECSJ407SC
Cutler Hammer, Div of Eaton Protection Relays, ECSJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECSJ407SC

Cutler Hammer, Div of Eaton Protection Relays, ECSJ Series
In stock
Item Number
ECSJ407SC
MFG Item Number
ECSJ407SC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, ECSJ Series
Item #
ECSJ407SC
Current Switch,NC,AC Out,Solid,

ECSJ Series Information

  • N.O. or N.C. solid‑state switch for control circuits up to 240V AC/DC
  • Self‑Powered cuts installation and operating costs
  • Easily adjustable setpoint speeds start‑up and reduces inventroy
  • Led indicators provide quick visual indication of contact status
  • UL, C‑UL Aand CE Approved

The CurrentWatch ECSJ Series current operated switches from Eaton's electrical business provide the same dependable indication status offered by the CurrentWatch ECS series, but with the added benefit of increased setpoint precision. A choice of three, jumper‑selectable input ranges allows the ECSJ Series to be tailored to an application, providing more precise control through improved setpoint resolution. Self‑powering, isolated solid‑state outputs, 1‑6A, 6‑40A and 40‑200A input ranges, and a choice of split‑ or solid‑core enclosures are standard.

Typical Applications
  • Electronic Proof of Flow‑ Current operated switches eliminate the need for multiple pipe or duct penetrations and are more reliable than electromechanical pressure or flow switches
  • Conveyors‑ Detect jams and overloads
  • Lighting Circuits‑ Easier to install and more accurate than photocells
  • Fans, Pumps, and Heating Elements‑ Faster response than temperature sensors
  • Critical Motors
  • Ancillary Equipment

Specifications

Specifications
Manufacturer Part Number ECSJ407SC
Item Number ECSJ407SC
Manufacturer Cutler Hammer, Div of Eaton
Product Series ECSJ
Family Series Cutler Hammer, Div of Eaton Protection Relays, ECSJ Series
Housing Solid Core
Power Supply Self Powered
Terminals Front
Output Signal Normally Closed
Output Rating 15 A @ 120 VAC
Output Isolated Solid State Switch
Response Time 40-120 ms
Setpoint Range 1-175 A
LED Yes
Frequency Range 6-100 Hz
RoHS No
Approvals CE, cUL, UL
Net Weight 0.3 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved