EGB3020FFG
Cutler Hammer, Div of Eaton Co Circuit Breakers, EG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EGB3020FFG

Cutler Hammer, Div of Eaton Co Circuit Breakers, EG Series
In stock
Item Number
EGB3020FFG
MFG Item Number
EGB3020FFG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, EG Series
Item #
EGB3020FFG
Circuit Breaker, 3-P, 20A/480V,

EG Series Information

  • Branch Circuit Protector
  • UL 489
  • UL/CSA/CE/IEC Listed
  • 15 ~ 160 Amps
  • 240/480/600 VAC 125/250 VDC
Cutler‑Hammer Series EG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.

  • Designed for Global Use
  • Electronic Trip Units Available
  • Built‑in ground fault protection down to 20 amperes.
  • UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.

Videos

Specifications

Specifications
Manufacturer Part Number EGB3020FFG
Item Number EGB3020FFG
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series EG
Family Series Cutler Hammer, Div of Eaton Co Circuit Breakers, EG Series
Poles 3
Current Rating 20 A
Max Voltage 480 VAC
Protection Branch Circuit
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
UL Standard 489
CSA Standard 22.2
IEC Standard EN60898/60947-2
Neutral Pole No
Neutral Protection No
100% Rated No
kAIC @ 240 VAC 25
kAIC @ 480 VAC 18
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Gross Weight 3 lbs
Net Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved