EGS3015FFG
Cutler Hammer, Div of Eaton Circuit Breakers, G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EGS3015FFG

Cutler Hammer, Div of Eaton Circuit Breakers, G Series
In stock
Item Number
EGS3015FFG
MFG Item Number
EGS3015FFG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, G Series
Item #
EGS3015FFG
Circuit Breaker, 3-P, 15A/480VAC,

G Series Information

  • Compact Design Frees up Panel Space
  • Common Field‑Fit Internal Accessories Make Installation and Custom Configuration Easy
  • Advanced Trip Unit Functionality Offers a Wide Range of Adjustment for Maximum Flexibility
  • Features High‑Speed "Blow‑Open" Action
  • Mounting Hardware and Lugs are Included for Convenience

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The "G" signifies global applications: Series G circuit breakers are marked with UL, CSA, CE, IEC and KEMA KEUR listings. The Series G family includes five frame sizes in ratings from 15 to 2500 amperes. Series G offers a choice of several interrupting capacities up to 200 kA at 480 volts AC (200 kA at 240 volts AC).


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EGS3015FFG
Item Number EGS3015FFG
Manufacturer Cutler Hammer, Div of Eaton
Product Series G
Family Series Cutler Hammer, Div of Eaton Circuit Breakers, G Series
Poles 3
Current Rating 15 A
Max Voltage 480 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 489
IEC Standard 60947-2
kAIC @ 240 VAC 85
kAIC @ 480 VAC 35
kAIC @ 600 VAC 22
Terminal Type Box Terminal
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Approvals CE, CSA, IEC, UL
Gross Weight 3 lbs
Net Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved