EHBPL1500R-PDU1U
Cutler Hammer, Div of Eaton Power Strips, ePDU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EHBPL1500R-PDU1U

Cutler Hammer, Div of Eaton Power Strips, ePDU Series
In stock
Item Number
EHBPL1500R-PDU1U
MFG Item Number
58115
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, ePDU Series
Item #
EHBPL1500R-PDU1U
Powerware EDPU

ePDU Series Information

  • Rugged and Reliable Design
  • Available in Horizontal and Vertical Design
  • Clearly Labeled Circuits Simplify Load Balancing
  • Cost Effective Solutions to Meet your Basic Needs
Designed for reliable and cost effective power distribution, Basic ePDUs have the form factor and receptacle choices to meet the needs of the demanding data center architect. With power levels ranging from 1.4 kW all the way to 17 kW, Eaton has the right Basic ePDU for any application.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 58115
Item Number EHBPL1500R-PDU1U
Manufacturer Cutler Hammer, Div of Eaton
Product Series ePDU
Family Series Cutler Hammer, Div of Eaton Power Strips, ePDU Series
Nominal Input Voltage 120 VAC, 240 VAC
Output Watts 1,440 W
Number of Outlets 6
Cord Length 8 '
Net Weight 5.2 lbs
Gross Weight 5.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved