ELC2-PA20AADR
Cutler Hammer, Div of Eaton Programmable Logic Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ELC2-PA20AADR

Cutler Hammer, Div of Eaton Programmable Logic Controllers
In stock
Item Number
ELC2-PA20AADR
MFG Item Number
ELC2-PA20AADR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, Series
Item #
ELC2-PA20AADR
ELC2-PA Controller, 20 I/O, 10

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ELC2-PA20AADR
Item Number ELC2-PA20AADR
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Programmable Logic Controllers
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 12 - Digital (8), Analog (4)
Number of Outputs & Type 8 - Relay (6), Analog (2)
Expandable Up to 256 I/O Points
Display Type I/O Indicator LEDs
Communications RS-232, RS-485 Prog/Comm
Memory Size 16 kB
Mounting Type DIN Rail
Net Weight 0 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved