ELCM-PA20AADR
Cutler Hammer, Div of Eaton Programmable Logic Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ELCM-PA20AADR

Cutler Hammer, Div of Eaton Programmable Logic Controllers
In stock
Item Number
ELCM-PA20AADR
MFG Item Number
ELCM-PA20AADR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, Series
Item #
ELCM-PA20AADR
PLC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ELCM-PA20AADR
Item Number ELCM-PA20AADR
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Programmable Logic Controllers
Nominal Supply Voltage 120 VAC
Number of Inputs & Type 12 - Digital (8), Analog (4)
Number of Outputs & Type 8 - Relay (6), Analog (2)
Expandable Up to 256 I/O Points
Display Type I/O Indicator LEDs
Communications (2) RS-485 Modbus, RS-232
Mounting Type DIN Rail, Panel Mount
Net Weight 1.3 lbs
Gross Weight 1.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved