EPBZ97
Cutler Hammer, Div of Eaton Power Strips, ePDU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EPBZ97

Cutler Hammer, Div of Eaton Power Strips, ePDU Series
In stock
Item Number
EPBZ97
MFG Item Number
EPBZ97
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, ePDU Series
Item #
EPBZ97
Powerware EDPU

ePDU Series Information

  • Rugged and Reliable Design
  • Available in Horizontal and Vertical Design
  • Clearly Labeled Circuits Simplify Load Balancing
  • Cost Effective Solutions to Meet your Basic Needs
Designed for reliable and cost effective power distribution, Basic ePDUs have the form factor and receptacle choices to meet the needs of the demanding data center architect. With power levels ranging from 1.4 kW all the way to 17 kW, Eaton has the right Basic ePDU for any application.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EPBZ97
Item Number EPBZ97
Manufacturer Cutler Hammer, Div of Eaton
Product Series ePDU
Family Series Cutler Hammer, Div of Eaton Power Strips, ePDU Series
Nominal Input Voltage 120 VAC, 240 VAC
Output Watts 1,920 W
Circuit Breaker 20 A
Number of Outlets 24
Cord Length 6 '
Power Switch No
Net Weight 5.4 lbs
Gross Weight 5.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved