FD3100
Cutler Hammer, Div of Eaton Circuit Breakers, C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FD3100

Cutler Hammer, Div of Eaton Circuit Breakers, C Series
In stock
Item Number
FD3100
MFG Item Number
FD3100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, C Series
Item #
FD3100
Circuit Breaker, 3-P, 100A/600V,

C Series Information

  • Ranges from 15‑2500 amperes
  • High‑speed "blow‑open" action
  • Available for 600 VAC or 250 VDC systems
  • Current ratings up to 2500A
  • Outperform calculations listed in IEEE

Eaton's Electrical Sector, under the Eaton brand, offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications, these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s. The Series C family includes thermal‑magnetic breakers, electronic trip breakers, molded case switches, motor circuit protectors, and specially designed breakers for engine generator, DC and mining applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FD3100
Item Number FD3100
Manufacturer Cutler Hammer, Div of Eaton
Product Series C
Family Series Cutler Hammer, Div of Eaton Circuit Breakers, C Series
Poles 3
Current Rating 100 A
Max Voltage 250 VDC, 600 VAC
kAIC @ 240 VAC 65
kAIC @ 480 VAC 25
kAIC @ 600 VAC 18
kAIC @ 250 VDC 10
Gross Weight 4.25 lbs
Net Weight 4.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved