HMI10CE
Cutler Hammer, Div of Eaton Co Human Machine Interface, HMI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HMI10CE

Cutler Hammer, Div of Eaton Co Human Machine Interface, HMI Series
In stock
Item Number
HMI10CE
MFG Item Number
HMI10CE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, HMI Series
Item #
HMI10CE
HMI, 10in., Color TFT Touchscreen with

HMI Series Information

  • 3.8~10.4" Touchscreens
  • Monochrome, BlueMode or Color
  • 24 Volts DC
  • Stud Mount
  • UL; cUL; CE Approvals
The HMi series touchscreens are the workhorse of the industry. All units feature a touchscreen and tactile pushbutton function keys to suit all environments and applications. They range in screen size and color to fit available space and application needs. All units offer RS‑232, RS‑485 and RS‑422 communications. The 6", 8" and 10" units also offer Ethernet communication with an accessory card.

  • IP65 Protection
  • True Analog Touch Surface for Maximum Flexibility
  • USB Ports for Programming, Printing and Memory Storage


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HMI10CE
Item Number HMI10CE
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series HMI
Family Series Cutler Hammer, Div of Eaton Co Human Machine Interface, HMI Series
Display Size 10.4 "
Display Type Color TFT
Touch Screen Yes
Communications Serial, USB
USB Ports (1) USB 1.0
Ethernet Ports None
Serial Ports (2) RS-232/RS-422/RS-485
PCMCIA No
Screen Resolution 640 x 480
Touch Region Resolution Analog
Brightness (cd/m2) 330
Tactile Pushbuttons Yes
Video Output Port No
Outdoor Viewable No
Mounting Stud
Bezel Gray Plastic
Form Factor STANDARD
Voltage (DC) 24 VDC
Max Power Consumption 15 W
Operating System Dedicated OS
User Memory 7 MB
Expandable Memory Option SM Card, USB Disk
IP Rating IP65
Operating Temperature 32-122 °F
Approvals CE, cUL, UL
Net Weight 3.79 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved