HMX34AG10521-N
Cutler Hammer, Div of Eaton HVAC Drives, H-Max Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HMX34AG10521-N

Cutler Hammer, Div of Eaton HVAC Drives, H-Max Series
In stock
Item Number
HMX34AG10521-N
MFG Item Number
HMX34AG10521-N
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Drives, H-Max Series
Item #
HMX34AG10521-N
Drive, AC, 75HP, 480V, 105A, VT, N1

H-Max Series Information


Videos

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number HMX34AG10521-N
Item Number HMX34AG10521-N
Manufacturer Cutler Hammer, Div of Eaton
Product Series H-Max
Family Series Cutler Hammer, Div of Eaton HVAC Drives, H-Max Series
Nominal Input Voltage (AC) 480 VAC
Input Phase 3
HP (Variable Torque Rating) 75 hp
Amps (Variable Torque Rating) 105 A
Input Range Voltage (AC) 380-480 VAC
Braking Type DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Height 26 "
Width 9.1 "
Depth 10.5 "
Max Frequency 320 Hz
Frame Size FS7
Comments Includes BACnet & Metasys N2 communications.
Net Weight 82.6 lbs
Gross Weight 85.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved