HQP3060H
Cutler Hammer, Div of Eaton Circuit Breakers, Plug-On Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HQP3060H

Cutler Hammer, Div of Eaton Circuit Breakers, Plug-On Series
In stock
Item Number
HQP3060H
MFG Item Number
HQP3060H
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Plug-On Series
Item #
HQP3060H
CIRCUIT BREAKER

Plug-On Series Information

  • Complete Range of Ratings for All Applications
  • Field Mountable Accessories make Installation Easy
  • Compact Designs Available to Minimize Panel Size
Eaton's plug‑on miniature circuit breakers offer superior protection for industrial applications. Choose from one‑, two‑, or three‑pole designs. Built and listed to UL 489. All products 15‑100A are HACR rated. Choose from Plug‑On Types HQP, QPHW, QHPX, QHPW and QUICKLAG Plug‑On Ground Fault and Equipment Protectors, Types QPGF, QPHGF, QPGFEP, QPHGFEP.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HQP3060H
Item Number HQP3060H
Manufacturer Cutler Hammer, Div of Eaton
Product Series Plug-On
Family Series Cutler Hammer, Div of Eaton Circuit Breakers, Plug-On Series
Poles 3
Current Rating 60 A
Max Voltage 240 VAC
Protection Branch Circuit
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
UL Standard 489
Neutral Pole No
kAIC @ 240 VAC 10
Terminal Type Plug-On / Box Lug
Approvals CSA, UL
Net Weight 0.95 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved